Buy more than* S$200* and get FREE SHIPPING

  • Ironworker file

Ironworker file 13196

5.00 (1)
Item.#
05841272
Mfr.#
13196
Package Qty.
1PC
Ship pack of
1
41.09 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
File Cut Roughness
Rough eye
Thickness (mm)
9.3, 9.3
File Length (mm)
250, 250
Width (mm)
9.3, 9.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In rough finishing
5
From Japan
On 2017-05-18 20:16:06
As expected it is Nicholson It is different from the product of a domestic one company I think that I want to buy next
This review is about item#5841175.