Buy more than* S$200* and get FREE SHIPPING

  • Iron File

Iron File 13310

5.00 (1)
Item.#
05841306
Mfr.#
13310
Package Qty.
1PC
Ship pack of
1
60.41 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Shape
corner, Corner
File Cut Roughness
rough pitch, Rough eye
Thickness (mm)
12.2, 12.2
Type
for iron work, Iron for
File Length (mm)
300, 300
Width (mm)
12.2, 12.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In rough finishing
5
From Japan
On 2017-05-18 20:16:06
As expected it is Nicholson It is different from the product of a domestic one company I think that I want to buy next
This review is about item#5841175.