Buy more than* S$200* and get FREE SHIPPING

  • Single line

Single line 08499

2.00 (1)
Item.#
05841412
Mfr.#
08499
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Shape
flat, Flat
File Cut Roughness
rough pitch, Coarse
Thickness (mm)
3.8, 3.8
Type
single pitch, Single line
File Length (mm)
200, 200
Width (mm)
19.5, 19.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Deburring plastic products
2
From Japan
On 2018-01-21 20:16:05
Previously it was made in USA, the quality was also good, but now it is made of Brazil and it is easy to get clogged.
This review is about item#5841446.