Buy more than* S$200* and get FREE SHIPPING

  • Single line

Single line 10165

5.00 (1)
Item.#
05841421
Mfr.#
10165
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shape
flat, flat
Thickness (mm)
3.8, 3.8
Type
single pitch, Single
Description 2
Sharpening by a single file provides good finish .
File Length (mm)
200, 200
Width (mm)
19.5, 19.5
File Cut Roughness
medium pitch, Middle
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finish
5
From Japan
On 2013-11-18 13:53:36
The corner was formed as before, and the Earle has disappeared. The finish is also good. It is Ripi product.
This review is about item#05841482.