Buy more than* S$200* and get FREE SHIPPING

  • Single line

Single line 08644

2.00 (1)
Item.#
05841446
Mfr.#
08644
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
flat, flat
Thickness (mm)
4.5, 4.5
Type
single pitch, Single
File Length (mm)
250, 250
Width (mm)
25, 25
File Cut Roughness
rough pitch, Coarse mesh
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Deburring plastic products
2
From Japan
On 2018-01-21 20:16:05
Previously it was made in USA, the quality was also good, but now it is made of Brazil and it is easy to get clogged.
This review is about item#5841446.