Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single line

Single line 08673

5.00 (2)
Item.#
05841455
Mfr.#
08673
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
flat, Flat
File Length (mm)
250, 250
Width (mm)
25, 25
Description 2
Sharpening by a single file provides good finish .
File Cut Roughness
medium pitch, Middle
Thickness (mm)
4.5, 4.5
Type
single pitch, Single line
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When cutting bamboo wood
5
From Japan
On 2018-02-18 01:55:44
You can get a beautiful cutting surface. But ... It was Brazilian production unknown.
This review is about item#05841455.
Finish
5
From Japan
On 2013-11-18 13:53:36
The corner was formed as before, and the Earle has disappeared. The finish is also good. It is Ripi product.
This review is about item#05841482.