Buy more than* S$200* and get FREE SHIPPING

  • Single line

Single line 10480

5.00 (1)
Item.#
05841482
Mfr.#
10480
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
flat, Flat
File Cut Roughness
medium pitch, Medium Eye
Thickness (mm)
5.3, 5.3
Description 2
The finish is clean and sharpen a single eye file.
Type
single pitch, Single eye
File Length (mm)
300, 300
Width (mm)
29.5, 29.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finish
5
From Japan
On 2013-11-18 13:53:36
The corner was formed as before, and the Earle has disappeared. The finish is also good. It is Ripi product.
This review is about item#05841482.