The reviews are automatic translation.
Thread drilling
From Japan
On 2018-04-04 19:19:06
It is used for female thread cutting. It is safe because it is made by OSG, but because the diameter is thin, we are concerned about processing.
For special propeller - nut production
From Japan
On 2018-01-04 17:56:30
Both sharpness and processing accuracy are satisfied. M8xP1 etc. We are being helped by promptness that uncommon varieties are available in 1 or 2 days.
Tap cutting to metal plate
From Japan
On 2017-12-15 14:57:37
Compared to the Japanese-made trimmer, it is very tangled with taps.
Easier to break.
I want Japan to be made even if it is somewhat expensive.
Machining
From Japan
On 2017-07-24 11:35:13
I bought a tap in various places so far, but it was the first time that I just included a colon with a plastic bag instead of a case ....
It seems that the manufacture is also made in Korea, so I would like to use it carefully, including accuracy and durability.
I will use it to fix the screw
From Japan
On 2017-05-07 18:01:19
I am going to use it and the condition of the thread is running smoothly I will continue to use it more and more.
Screw processing
From Japan
On 2017-03-24 18:35:18
There is no problem. In addition, I will purchase it if necessary.
Tap cutting
From Japan
On 2016-11-03 00:34:20
As the tap breaks, the work becomes useless, so it is good to have a sense of trust again.
Screw repair
From Japan
On 2016-07-26 17:25:14
It is very good to use. It is GOOD.
Metal Processing
From Japan
On 2016-05-31 14:43:18
Especially not possible nor impossible
When tapping is necessary when machining hobby machine parts, it is used to tap it occasionally
From Japan
On 2016-05-03 19:22:01
Previously I bought a hand tap (not a spiral tap), but in the case of a deep tap, the resistance was large and the burning was bad, I could not be satisfied, so the maker was also different, but this time I made it as a spiral tap Although I saw it, I am using it as if it is normal.