Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mini Crimping Tool

Mini Crimping Tool AK1MA

4.67 (9)
Item.#
05842523
Mfr.#
AK1MA
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Range (mm2)
1.25, 2
Overall Length (mm)
166
Purpose
BARE COPPER WIRE LUG, FOR CRIMP-TYPE SLEEVES (P, B), BARE COPPER WIRE LUG, FOR CRIMP-TYPE SLEEVES (P, B)
Weight (g)
250
TRUSCO Part Number
124-0072
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2017-11-25 01:45:13
It was easy to use and just right size, it was good to purchase.
This review is about item#33031957.
Crimping crimp terminal
5
From Japan
On 2014-11-28 13:19:56
It is compact enough to accommodate a wide range of sizes so it is very handy to insert one into the waist bag. It feels good as it feels light as well.
This review is about item#33031957.
Crimping of terminals
5
From Japan
On 2013-10-27 22:49:42
Compact so convenient to carry. Even if you compare it with regular sized ones, it does not necessarily require power. Easy to grip grip.
This review is about item#33031957.
Electrical wiring work
5
From Japan
On 2013-10-02 21:07:23
Lightweight, compact, easy to use in narrow working areas.
This review is about item#33031957.
Used for crimping low-voltage cables.
5
From Japan
On 2013-01-31 21:50:09
Is it good to crimp 3.5 and 5.5 in the same place? It is a little wonderful.
This review is about item#33031957.
Crimping of bare terminals
5
From Japan
On 2012-05-22 07:39:03
You can crimp it without putting too much force on it, and the resin of the grip is not too hard so it may not be fatigued. Since the main body is not big, it is not bulky.
This review is about item#33031957.
It is used for crimping the Y terminal of the remote control line of the water heater.
4
From Japan
On 2011-08-20 21:08:18
I felt that it was easier to use if I was a little more compact as my palm was small.
This review is about item#05842523.
1.25 2.0 3.5 5.5 bare terminal crimping
4
From Japan
On 2010-06-28 22:59:36
Workability is good because of the small stroke, but women, with 5.5 size, may be difficult with one hand.
This review is about item#33031957.
Electrical wiring work
5
From Japan
On 2008-07-01 23:42:43
Compared with conventional large-sized crimpers, it is compact, easy to handle and well worked efficiency up. I also used the equivalent of other companies, but the sound of the ratchet is not cheap and the feel during crimping is soft and good impression. If you show strong complaints, I think that even if narrowing the angle of opening a little more, there is no practical problem and it will be easier to use even for the smaller hands.
This review is about item#05842523.