Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • General Dewatering Pump LB
  • General Dewatering Pump LB
  • General Dewatering Pump LB
  • General Dewatering Pump LB

General Dewatering Pump LB LB-250

5.00 (2)
Item.#
05842541
Mfr.#
LB-250
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Remaining Water Level (mm)
50
Dimensions W1(mm)
50
Dimensions D (mm)
187
Weight (kg)
9.5
2014 TRUSCO Published Page
2-2204
Liquid Temperature Range (degree c)
0-40
Discharge Volume (m3/min)
0.10
Materials (cable)
VCT(3x1.25)
Starting Method
Capacitor operation
Cycle(Hz)
50
Output (kW)
0.25
Model
Non-automatic form
TRUSCO Part Number
241-4023
2015 Trusco Published Pages
3 1390
Accessories
Cab tire cable (2P / 3P plug with), hose coupling, hose band
Foreign Body Passage Diameter (mm)
6
Dimension B1 (mm)
228
Cable Length (m)
5
Dimensions B (mm)
286
Total Pumping Height (m)
6
Dimensions A (mm)
229
Rated Voltage (V)
Single-phase 100
Dimension d (mm)
40
Dimension H (mm)
286
Rotational Speed (min-1[rpm])
3000
Compatible Cable Outside Diameter (phi mm)
10.1
Dimensions A1 (mm)
161
Discharge Caliber (phi mm)
40
Liquid
Rainwater, spring water, soil water, drainage work
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Watering of trees.
5
From Japan
On 2015-05-23 21:01:54
It is saved because there is no loss of water and the watering ends soon and there is no loss of time.
This review is about item#05827193.
Drainage of flush booth
5
From Japan
On 2010-06-15 11:26:16
The water quickly escaped and the work got much easier.
This review is about item#06338832.