Buy more than* S$200* and get FREE SHIPPING

  • Label Tape, "Name Land", White Tape Black Character
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", White Tape Black Character XR-9WE

4.46 (39)
Item.#
05842557
Mfr.#
XR-9WE
Package Qty.
1Roll
Ship pack of
1
10.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Black text on white
Length (m)
8
Tape Width (mm)
9
TRUSCO Part Number
002-2195
Customer Reviews
5 star 25
4 star 7
3 star 7
2 star 0
1 star 0
Review Rating: 4.46
39 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-01-26 11:16:45
From the Order until the goods arrive, it was very helpful and fast
This review is about item#5842584.
Is a site sign! Also Toka cover of the file once in a while ...
4
From Japan
On 2017-01-06 10:11:29
But you are welcome to become cheaper than this price! Externally unchanged amount of money also hope devised to be long-lasting?
This review is about item#712275.
I use to display.
4
From Japan
On 2016-10-19 16:41:07
I'm happy because it is cheaper than buying in general. Nemurando is classic.
This review is about item#5842557.
Classification of documents
5
From Japan
On 2016-09-30 10:25:41
Since the easy-to-use I use all the time. Before is a pity because the lost but five sets One there is.
This review is about item#5842566.
The other for the label of a file
3
From Japan
On 2016-07-16 09:54:53
Types may be abundant. To be set to take up the slack, it may not come out from the body sometimes jammed tape.
This review is about item#05842566.
Introduction date, fill in the name of the equipment.
5
From Japan
On 2016-07-05 12:27:56
Tsukaimichi in basic is often tape & color.
This review is about item#05842575.
Filing
5
From Japan
On 2016-06-23 15:14:49
Seal is easy to peel off after the print-out.
This review is about item#00712424.
The mileage management at the time of the automotive oil change, the user car Chokawa, use.
4
From Japan
On 2016-06-12 15:37:18
As much as possible, at the time of the budget, have been supplemented as not cut.
This review is about item#05842557.
Business
5
From Japan
On 2016-05-18 14:40:55
Cheaper than the hardware store! !
This review is about item#05842566.
Seal for replenishment
3
From Japan
On 2016-04-25 16:49:49
I never say because it is genuine, but I I hope if more cheaper
This review is about item#05842557.