Buy more than* S$200* and get FREE SHIPPING

  • Water Based Paint Brush, "Shirataka"

Water Based Paint Brush, "Shirataka" -

Item.#
05842636
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
For water paint. For quick-drying paint
Size (Number)
10
Model
Diagonal
Name (mm)
30
Trim Length (mm)
45
Bristle Color
White hair
Dimension (mm)
28
Thickness (mm)
18
Trim
PBT (synthetic)