Buy more than* S$200* and get FREE SHIPPING

  • Water Based Paint Brush, "Shirataka"

Water Based Paint Brush, "Shirataka" -

Item.#
05842663
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
26.74 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Purpose
For water paint. For quick-drying paint
Thickness (mm)
19
Trim
PBT (synthetic)
Size (Number)
25
Model
Diagonal
Bristle Color
White hair
Name (mm)
60
Trim Length (mm)
47
Dimension (mm)
55