Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Water Based Paint Brush, "Shirataka"

Water Based Paint Brush, "Shirataka" -

Item.#
05842672
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
For water paint. For quick-drying paint
Dimension (mm)
63
Thickness (mm)
20
Trim
PBT (synthetic)
Size (Number)
30
Bristle Color
White hair
Model
Diagonal
Name (mm)
70
Trim Length (mm)
48