Buy more than* S$200* and get FREE SHIPPING

  • Rotary Cutter, C type
  • Rotary Cutter, C type
  • Rotary Cutter, C type

Rotary Cutter, C type 29B

by OLFA
4.60 (5)
Item.#
05842907
Mfr.#
29B
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0706
Compatible Blades and Cutters
Circular blade 45 mm blade (RB45), CIRCULAR BLADE 45 MM BLADE (RB45)
Overall Length (mm)
190, 190
Specification
Blister pack, Blister pack, Presto Pack
2014 TRUSCO Published Page
2-0679
Weight (g)
135, 135
TRUSCO Part Number
360-7330, 360-7330
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used to reduce the width of the cutting machine
4
From Japan
On 2018-05-05 14:42:19
I think the blade will not move and it is easy to use. I could cut easily without putting more power than I thought.
This review is about item#5842907.
You can cut more efficiently than scissors when cutting bundle tape or grapple vinyl
5
From Japan
On 2016-11-02 23:35:43
It is good usability as expected. I can solve the mail without hurting, so I think that it should be used at the post office nationwide.
This review is about item#5842907.
Cutting of white sheet
5
From Japan
On 2016-10-05 13:32:58
It's cheap and easy to use. Also, it is saved because the blade can be replaced.
This review is about item#5842907.
Cut the cloth
4
From Japan
On 2016-05-25 11:40:39
I was looking for a cutter that can be cut safely even for people with disabilities. It is safe.
This review is about item#05842907.
Cutting of PE sheet
5
From Japan
On 2015-09-07 08:33:13
Can be used without problems
This review is about item#05842907.