Buy more than* S$200* and get FREE SHIPPING

  • Touch Tube Te Series, Waterproof Polyurethane Tube

Touch Tube Te Series, Waterproof Polyurethane Tube TE-4x2.5-5

4.93 (14)
Item.#
05843257
Mfr.#
TE-4x2.5-5
Package Qty.
1Roll
Ship pack of
1
5.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Maximum Working Pressure (MPa)
(Compressed air) 0.8, (water) 0.3
Description 2
Excellent mechanical strength, especially abrasion resistance. 1 m cut marks are displayed at intervals, useful for cutting work and inventory management .
Color
Transparent
Weight (kg/m)
0.009
Outside Diameter x Inside Diameter (phi mm)
4x2.5
Fluid
Compressed air and water
Maximum Vacuum Pressure
-100kPa
Operating Temperature Range (deg C)
(Compressed-air)-5-60, (water)0-40
Material (Body)
Polyurethane
Outside Diameter Precision (mm)
+/-0.1
Minimum Bending Radius (mm)
5
Length (m)
5
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
Creation of carbonated water
5
From Japan
On 2017-09-07 15:48:02
With solid build, no air leaks, you can use with confidence.
This review is about item#5843327.
Air turbine
5
From Japan
On 2017-08-30 17:22:45
The hose of the air turbine deteriorated and I had to purchase each foot switch, but I checked the diameter of the hose here and ordered it and it could be repaired. Perfect! It took place in 1/10 place that cost 10,000 yen!
This review is about item#5843302.
Blow connection hose of laser processing machine
5
From Japan
On 2016-05-07 14:42:55
Material is also soft so it is cheap to handle.
This review is about item#05843302.
Air tube
5
From Japan
On 2015-09-22 22:24:48
It can be used without problems. It was a product satisfying both price and performance.
This review is about item#05843275.
Connect to external source of gas gun
5
From Japan
On 2015-04-23 00:32:20
It was a good product for imagination. No problem.
This review is about item#05843257.
For the air of the take-out machine
4
From Japan
On 2014-09-19 17:24:06
Because it was cheaper than others
This review is about item#05843424.
For machine air control
5
From Japan
On 2014-03-03 11:40:42
no problem.
This review is about item#05843302.
It is repair
5
From Japan
On 2013-10-12 07:52:38
It is cheap, fast and convenient
This review is about item#05843363.
Air piping
5
From Japan
On 2013-07-01 18:36:05
I like the TE series with just good hardness. It is also good to have less aging.
This review is about item#05843381.
Production of carbonated water
5
From Japan
On 2013-06-10 14:42:13
It can be used without any inconvenience.
This review is about item#05843311.