Buy more than* S$200* and get FREE SHIPPING

  • Touch Tube Te Series, Waterproof Polyurethane Tube

Touch Tube Te Series, Waterproof Polyurethane Tube TE-12-5

4.92 (12)
Item.#
05843503
Mfr.#
TE-12-5
Package Qty.
1Roll
Ship pack of
1
41.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Maximum Working Pressure (MPa)
(Compressed air) 0.8, (water) 0.3
Description 2
Excellent mechanical strength, especially abrasion resistance. 1 m cut marks are displayed at intervals, useful for cutting work and inventory management .
Outside Diameter x Inside Diameter (phi mm)
12x8
Material (Body)
Polyurethane
Outside Diameter Precision (mm)
+0.1, -0.15
Fluid
Compressed air and water
Maximum Vacuum Pressure
-100kPa
Operating Temperature Range (deg C)
(Compressed-air)-5-60, (water)0-40
Minimum Bending Radius (mm)
28
Length (m)
5
Color
Blue
Weight (kg/m)
0.076
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Blow connection hose of the laser processing machine
5
From Japan
On 2016-05-07 14:42:55
The material is so even soft cheap handling.
This review is about item#05843302.
Air tube
5
From Japan
On 2015-09-22 22:24:48
Without problems we can use. Price, was the products that satisfied with the performance of both.
This review is about item#05843275.
Connected to the gas gun external source of
5
From Japan
On 2015-04-23 00:32:20
Imagine reason was a good article. No problem.
This review is about item#05843257.
As for the air of the take-out machine
4
From Japan
On 2014-09-19 17:24:06
Because it was cheap compared to the other
This review is about item#05843424.
For the air control of the machine
5
From Japan
On 2014-03-03 11:40:42
no problem.
This review is about item#05843302.
This repair
5
From Japan
On 2013-10-12 07:52:38
It is convenient and fast and cheap
This review is about item#05843363.
Air piping
5
From Japan
On 2013-07-01 18:36:05
TE series is liked by just good hardness. Aging is also good few.
This review is about item#05843381.
Carbonated water production
5
From Japan
On 2013-06-10 14:42:13
You can use anything without inconvenience.
This review is about item#05843311.
Air piping
5
From Japan
On 2013-05-19 13:31:31
There is no problem with the specification, but the price is still good if it is about MonotaRO brand.
This review is about item#05843424.
In RO water purifier installed
5
From Japan
On 2013-02-04 14:34:03
It is good if there is a strong and transparent feeling.
This review is about item#05843311.