Buy more than* S$200* and get FREE SHIPPING

  • New Clean Mate Pollen Glasses
  • New Clean Mate Pollen Glasses
  • New Clean Mate Pollen Glasses
  • New Clean Mate Pollen Glasses

New Clean Mate Pollen Glasses 77

2.00 (3)
Item.#
05843582
Mfr.#
77
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For pollen prevention ( allergic nature ) For DIY and cleaning For bicycle and motorcycle ride
Material (frame)
PET
Accessories
Eyeglasses storage bag
Material (lens)
Polycarbonate
Weight (g)
About 50
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Pollen measures
1
From Japan
On 2013-03-09 16:09:44
Lot's a design that gap is open around the eyes, is full of gaps so that the same be subjected on that glasses. And tight the vine of the part to be applied to the ear is a small man's direction of the face. I much want to return if possible
This review is about item#05843582.
Pollen measures outdoors
1
From Japan
On 2011-03-22 11:47:12
Was purchased also see product reviews because there was and be hung from the top of the glasses for the pollen, a gap of around even without glasses is 5mm ~ 10mm. The tip of the rigid frame and pressed against trying to fit is not to far from practical use painful hit to the skin at an acute angle. Gate at the time of molding without any clean finish, there is a possibility that the scratch on the skin when hit. Also open the 15mm in the forehead and put the glasses, "it is hung from the top of the glasses for the pollen," ought to stop immediately. Commodity rarely was so disappointed.
This review is about item#05843582.
You are asked to use to a person wearing the glasses To Toka over grinder
4
From Japan
On 2008-07-29 09:24:58
A little more cool
This review is about item#05843582.