Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Condor Scissor Mop Spare

Condor Scissor Mop Spare C276-000U-SP

Item.#
05843625
Mfr.#
C276-000U-SP
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Width (mm)
100
Width (mm)
About 100
Material
Cotton / polyester blended yarn
Weight (g)
About 120
Length (mm)
Trim: about 190
Type
Spare