Buy more than* S$200* and get FREE SHIPPING

  • Packaging Tapes No.200

Packaging Tapes No.200 No.200

4.46 (35)
Item.#
05843643
Mfr.#
No.200
Package Qty.
1Roll
Ship pack of
1
3.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
18
Tensile Strength (N/25mm)
141.2
Elongation (%)
8
Tape Thickness (mm)
0.14
Adhesive
Synthetic rubber
Paper Tube Outside Diameter (mm)
About 81
Tape Width (mm)
50
Purpose
Light to medium packaging
Holding Power (mm)
0.5 or less
Tensile Strength (N/10mm)
54.7
Adhesive Power (N/10mm)
7.84
Tuck (ball No.)
28
Tape Length (m)
50
Paper Tube Inside Diameter (mm)
About 75
Base Material
Kraft paper
Color
Brown
Rewind Strength (N/10mm)
More than 0.49
Customer Reviews
5 star 24
4 star 6
3 star 3
2 star 1
1 star 1
Review Rating: 4.46
35 Customer Reviews
The reviews are automatic translation.
For shipment packing
3
From Japan
On 2016-10-18 14:55:38
Price is cheaper than the others, I always use. Thin type has come in handy of do not see too much.
This review is about item#5810393.
For tear repair of the assembly and the bag of a cardboard box.
5
From Japan
On 2016-08-18 09:14:59
Price is also cheap, commodity no adhesive force and the like problem.
This review is about item#5810402.
Borrowed bear at the time of the cardboard box packing
5
From Japan
On 2016-08-08 20:43:23
Width is used to cut short and narrow, feel good hiding from the top in the normal size
This review is about item#5810393.
Packing work
5
From Japan
On 2016-05-09 18:16:29
When you use the envelope, is nice well very easy to use even pressure-sensitive adhesive force just the right size.
This review is about item#05810393.
Packing of wrapping paper
4
From Japan
On 2016-04-20 08:00:36
Adhesive force is without you say. In a normal of 50 mm width of the craft tape is ideal for packaging, such as too thick. It is a little more cheaper base large satisfaction.
This review is about item#05810393.
Packaging cardboard box
5
From Japan
On 2015-10-15 17:03:47
Since the manufacturer goods is up to the change without stable comfortable to use now. You can bond better than the goods of a certain home improvement.
This review is about item#05843643.
From cardboard box to Noise Removal
5
From Japan
On 2015-10-15 02:04:09
no problem
This review is about item#05843643.
packing
5
From Japan
On 2015-09-24 21:52:32
Easy to use.
This review is about item#05843643.
Commodity packing
5
From Japan
On 2015-08-04 09:46:54
As a staple of the tape, we use every time. Good quality, we do not come out well at all of the complaints from the field. Purchased at the timing of the daily budget, it is there may be deals feeling.
This review is about item#39235436.
The packing of cardboard
5
From Japan
On 2015-07-08 20:50:11
Because it was cheap also Buy
This review is about item#05843643.