Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flooring Fixing Double Sided Tape 931
  • Flooring Fixing Double Sided Tape 931
  • Flooring Fixing Double Sided Tape 931

Flooring Fixing Double Sided Tape 931 931

5.00 (4)
Item.#
05843677
Mfr.#
931
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
You cannot use for the material of the soft vinyl chloride which includes the plasticizer
Rewind Strength (N/10mm)
More than 0.49
Adhesive
Synthetic rubber
Paper Tube Inside Diameter (mm)
About 75
Tape Length (m)
15
Tape Width (mm)
50
Purpose
For flooring fixing.
Adhesive Power (N/10mm)
5,54(Weak adhesion) 10,04(Strong adhesion)
Tape Thickness (mm)
0.41
Paper Tube Outside Diameter (mm)
About 81
Base Material
Staple fiber cloth
Color
White
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for fixing carpet
5
From Japan
On 2017-11-11 21:05:24
It is usually the same level as a product sold at a major home center for around 1000 yen. Absolutely this one is profitable because the shipping fee will be free for purchasing more than one.
This review is about item#5843677.
Fasten vinyl sheet to concrete floor
5
From Japan
On 2017-06-26 03:32:23
The concrete floor was slightly dusty feeling, but it was cleanly attached when it was lightly cleaned and pasted. I do not know the durability yet, but it can be used quite well.
This review is about item#05843677.
Refill toilet cushion floor
5
From Japan
On 2014-06-02 19:55:37
Adhesion is also firm, thickness is thin and easy to use. There is also 15 meters so we can afford to use it more than necessary. Also, it was saved at home center and cheaper than anywhere
This review is about item#05843677.
Use it when pulling a sandpaper onto a wood block.
5
From Japan
On 2014-02-24 13:41:18
It is a double-sided tape with a moderate adhesive power over the price.
This review is about item#05843677.