Buy more than* S$200* and get FREE SHIPPING

  • File design
  • File design
  • File design

File design No.2(21494)

5.00 (3)
Item.#
05843774
Mfr.#
No.2(21494)
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
there is difficulty to change file by another file after once inserted one., there is difficulty to change file by another file after once inserted one.
Compatible
(file) 250mm round, corner, 200mm flat, instep round, triangle, (File) 250-mm round , angle 200-mm flat, round armor, triangle
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mainly used for cutting iron and carbon steel.
5
From Japan
On 2015-12-03 01:03:06
The feeling of use is very good. In a tapered, short characteristic form, my fingers and palm strokes got together. The surface of the wood is also finished smoothly, but since it is not painted on heda, it is difficult to slip due to fluffy or fiber or fine textured wood texture. Comprehensively, I felt that it was such a pattern that would correct the efficient way to hold it. The drawback is that the price is high. In addition, it is not easy to purchase more various dimensions, especially the dimensions of the drill hole, if you describe it in the detail column of this handle or the detail column of the fitting file.
Combined with Barrowsley, for skill test, skill Grand Prix, educational guidance for skill festival.
5
From Japan
On 2014-07-09 14:10:53
Rubber grips, various wooden grips, scraper resin grips, etc. I tried to compare various uses, but eventually I settled on Nicholson file. Regarding the file, I think that there is no regret even if you choose Nicholson file rightly!
Polishing of aluminum plate
5
From Japan
On 2012-05-18 22:05:03
The file of the file is made by rubber grip recently, and surely the rubber gently and familiarly with the hand makes usability very good. However, wooden objects are worthy to be sensitive to the condition of subtle polishing, it is reasonable value, I think that this Nicholson product is polished with exquisite balance along with the performance of the file body, it is expected.
This review is about item#05843783.