Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • File design
  • File design
  • File design

File design No.4

5.00 (2)
Item.#
05843801
Mfr.#
No.4
Package Qty.
1PC
Ship pack of
1
13.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Outside is made of resin., Outside is made of resin.
Compatible
(file) 150mm various, 200mm round, corner, triangle, ellipse, (File) 150 mm each kind 200 mm round, squareuare, triangular, oval
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When using a metal file
5
From Japan
On 2017-02-20 00:19:23
If the file is there anything this because it becomes possible to easily remove not bulky at the time of the individual to the storage than you with a handle.
This review is about item#05843801.
Handle of the rasp
5
From Japan
On 2011-10-02 15:28:44
Firmly it can be fixed, but the excellent re-use can be. But, in order to be price in its own way, to work with many kinds distinguish the rasp is the initial investment large.
This review is about item#05843835.