Buy more than* S$200* and get FREE SHIPPING

  • File design
  • File design
  • File design

File design No.5

5.00 (1)
Item.#
05843817
Mfr.#
No.5
Package Qty.
1PC
Ship pack of
1
13.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Outside is made of resin., Outside is made of resin.
Compatible
(file) 200mm flat, instep round, triangle, swallow tail, 250mm round, corner, triangle, ellipse, (File) 200 mm flat , round armor, triangle, swallow tail 250 mm round, squareuare, triangular, oval
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handle of the rasp
5
From Japan
On 2011-10-02 15:28:44
Firmly it can be fixed, but the excellent re-use can be. But, in order to be price in its own way, to work with many kinds distinguish the rasp is the initial investment large.
This review is about item#05843835.