Buy more than* S$200* and get FREE SHIPPING

  • File design
  • File design
  • File design

File design No.6

5.00 (2)
Item.#
05843826
Mfr.#
No.6
Package Qty.
1PC
Ship pack of
1
14.02 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Specification
Outside is made of resin., Outside is made of resin.
Compatible
(file) 250mm flat, instep round, swallow tail, 300mm instep round, round, corner, triangle, swallow tail, 350mm round, corner, (File) 250 mm flat, round armor, swallow tail 300 mm round armor, round, squareuare, triangular, swallow tail 350 mm, round, angle
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When using metal file
5
From Japan
On 2017-02-20 00:19:23
Since it makes it easy to remove the file, if there are many books, it will not be bulky when stored, rather than having a handle individually.
This review is about item#05843801.
Pattern of cod roe
5
From Japan
On 2011-10-02 15:28:44
It is an excellent one that can be fixed firmly and can be reused. However, because it costs as it is, the initial investment is large in order to use various kinds of 鑢 differently.
This review is about item#05843835.