Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • File design
  • File design
  • File design

File design No.7

3.67 (3)
Item.#
05843835
Mfr.#
No.7
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Outside is made of resin., Outside is made of resin.
Compatible
(file) 300mm flat, 350mm flat, instep round, triangle, swallow tail, 400mm round, corner, (File) 300 mm flat 350 mm flat , round armor, triangle, swallow tail 400 mm round, angle
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Purchase for chainsaw file
1
From Japan
On 2017-11-06 07:09:14
Because I love the barrow 's chainsaw file, I thought that it would be easy to replace it, but I purchased it but I can not use it for non - machining chainsaws. I am sorry that there is not enough explanation because the product is good.
This review is about item#5843801.
When using metal file
5
From Japan
On 2017-02-20 00:19:23
Since it makes it easy to remove the file, if there are many books, it will not be bulky when stored, rather than having a handle individually.
This review is about item#05843801.
Pattern of cod roe
5
From Japan
On 2011-10-02 15:28:44
It is an excellent one that can be fixed firmly and can be reused. However, because it costs as it is, the initial investment is large in order to use various kinds of 鑢 differently.
This review is about item#05843835.