Buy more than* S$200* and get FREE SHIPPING

  • Dripproof Outlet Plug Cover
  • Dripproof Outlet Plug Cover
  • Dripproof Outlet Plug Cover
  • Dripproof Outlet Plug Cover
  • Dripproof Outlet Plug Cover
  • Dripproof Outlet Plug Cover

Dripproof Outlet Plug Cover BCC-2530

5.00 (1)
Item.#
05843896
Mfr.#
BCC-2530
Package Qty.
1Bag(2Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shrinking Ratio (%)
Diameter: about 50/length: 3-10
Dimensions {Width W (mm) x Length l (m)}
About25 phi x About 100 (large) About 30 phi x About 50 (small)
Description 2
Thermal contraction of the type only warm a dryer.
Shrinkage Temperature
130 degree
Material
Ethylene propylene rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Proof of wiring around the distribution box BOX
5
From Japan
On 2014-05-16 11:54:09
This item is items purchased at the same time. It has a high degree of hermeticity and added enough for it.
This review is about item#05843896.