Buy more than* S$200* and get FREE SHIPPING

  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves

Soft Rubber Gloves No.310

4.34 (80)
Item.#
05843905
Mfr.#
No.310
Package Qty.
1Pair
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Transport and distribution industry Engineering works constructive industry Cleaning and service industry Gardening and gardening industry
Material
Cotton, polyester
Overall Length (cm)
22
Color
Green
Strength
Medium
Mass (g/sheet)
33.5
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
7.4
Size
S
TRUSCO Part Number
366-5593
AS ONE Part Number
1-6344-01
Around Palms (cm)
19.5
Customer Reviews
5 star 47
4 star 18
3 star 11
2 star 3
1 star 1
Review Rating: 4.34
80 Customer Reviews
The reviews are automatic translation.
When carrying interior materials
5
From Japan
On 2018-03-14 14:36:32
It is useful for transportation of materials and light work. It is extremely helpful because you can do any work with this one.
This review is about item#38640883.
Refreshing of frozen products
1
From Japan
On 2018-03-13 13:40:15
Compared with other goods, the rubber-clad part was hard to use for cardboard work of sliding frozen.
This review is about item#5843923.
Loading and unloading of baggage etc
5
From Japan
On 2018-03-01 15:56:34
There is nothing wrong with the standard product. Price is more than original, I'm happy that the arrival of goods is early.
This review is about item#38640865.
Site work
5
From Japan
On 2018-02-15 16:55:29
I have been repeating many times, but I am using it without problems. I am thankful that the price is cheap.
This review is about item#11125536.
To various work!
4
From Japan
On 2018-02-07 21:55:50
Although it can be used without problems, it was regrettable that one set of sewing was loved when it got ahead of it and it became sewing work. I think that the usability is good.
This review is about item#5843923.
When working
4
From Japan
On 2017-12-05 08:38:51
Purchased by comparison with saved items. There was no difference in feeling of use.
This review is about item#05843905.
During sorting work
5
From Japan
On 2017-10-12 09:33:53
It is not too thick, not too thin, hardness seems to be exactly right. It should be a long-selling item!
This review is about item#38640883.
At every work
5
From Japan
On 2017-09-29 21:06:41
It is a classic working anti-slip glove. This time, I bought it all together.
This review is about item#11125536.
Portability of packing case
5
From Japan
On 2017-09-25 22:53:08
I use it as a non-slip glove, but feel safe even if it is quite heavy We can also reduce the force. I am satisfied with the comfort that the hands do not steal so much.
This review is about item#5843914.
Package transport
5
From Japan
On 2017-09-18 17:23:27
Anyway it's strong. I can wash around for about 10 times, so I think that economic efficiency is outstanding. The only difficulty is that the fabric is heavy and durable It will be steamed with perspiration and the smell will become tight but when considered as consumable it is very durable goods so we are very satisfied with the goods themselves.
This review is about item#38640883.