Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Chloride Gloves
  • Vinyl Chloride Gloves
  • Vinyl Chloride Gloves
  • Vinyl Chloride Gloves
  • Vinyl Chloride Gloves
  • Vinyl Chloride Gloves
  • Vinyl Chloride Gloves
  • Vinyl Chloride Gloves
  • Vinyl Chloride Gloves
  • Vinyl Chloride Gloves
  • Vinyl Chloride Gloves
  • Vinyl Chloride Gloves
  • Vinyl Chloride Gloves

Vinyl Chloride Gloves No.610

4.59 (22)
Item.#
05843957
Mfr.#
No.610
Package Qty.
1Pair
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For work using oil and medicine. Especially for assembly machinery industry and construction engineering works job etc
Color
Orange
Middle Finger Length (cm)
8
Size
L
Material (reverse side)
Cotton 95% or more, urethane rubber or less 5%
Material (surface)
Vinyl chloride (Non-phthalate plasticizer)
Around Palms (cm)
22.5
Overall Length (cm)
25
TRUSCO Part Number
354-7931
Customer Reviews
5 star 16
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
Cleaning work
3
From Japan
On 2017-11-25 16:26:57
Because it is thick, fingertips will not get too cold even with water work. Soft and very easy to use
This review is about item#5843957.
Dyeing work
4
From Japan
On 2017-07-19 05:56:19
Handle chain block, use hot water, handy for frequent attachment and detachment
This review is about item#05843966.
Machine and civil engineering work
5
From Japan
On 2017-06-07 10:54:16
This glove is not hardened and it is truly user-friendly. I bought it for testing.
This review is about item#5843957.
Refueling operation
5
From Japan
On 2017-02-20 18:49:19
I can not purchase at this price at this price, and I liked it because I made it firmly. I will also purchase it next time.
This review is about item#5843966.
Car dismantling
5
From Japan
On 2017-01-13 21:21:11
There is no room for improvement Extreme durability Only orange is accepted
This review is about item#5843966.
Catch
5
From Japan
On 2016-12-20 17:35:45
This is always when fishing. It is saved because it is cheaper than a nearby home center or a fishery cooperative
This review is about item#5843957.
When changing filter
5
From Japan
On 2016-07-26 18:39:21
Use it for kitchen filter change, grab without slipping.
This review is about item#05843957.
cleaning
5
From Japan
On 2016-07-22 13:41:38
I think that I chose the cheapest and easy to use one.
This review is about item#05843957.
Collection of oiled parts
3
From Japan
On 2016-04-25 07:46:58
Anyway, I have it. I wish I had made a little more cheap.
This review is about item#05843957.
Oil working
5
From Japan
On 2016-03-03 14:38:47
It was cheaper than the workshop I always bought.
This review is about item#05843966.