Buy more than* S$200* and get FREE SHIPPING

  • Oil Resistant Vinyl Chloride Gloves
  • Oil Resistant Vinyl Chloride Gloves
  • Oil Resistant Vinyl Chloride Gloves
  • Oil Resistant Vinyl Chloride Gloves
  • Oil Resistant Vinyl Chloride Gloves
  • Oil Resistant Vinyl Chloride Gloves
  • Oil Resistant Vinyl Chloride Gloves

Oil Resistant Vinyl Chloride Gloves No.650

4.43 (53)
Item.#
05843975
Mfr.#
No.650
Package Qty.
1Pair
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Automobile-related industry/shipbuilding industry/machinery industry/steel industry/oil refining industry/chemical industry/retail industry/service industry/fisheries/marine products processed industry etc
Color
Blue
Around Palms (cm)
22
Middle Finger Length (cm)
7.8
Size
M
Material (surface)
Vinyl chloride
Mass (g/pair)
70
Material (reverse side)
Cotton, urethane rubber
Overall Length (cm)
25
TRUSCO Part Number
253-3511
Customer Reviews
5 star 36
4 star 7
3 star 7
2 star 3
1 star 0
Review Rating: 4.43
53 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2018-01-15 18:09:47
It is quite useful as 3L is not sold at stores. Ideal for double wear with gloves.
This review is about item#37094181.
Also used during maintenance, car maintenance
5
From Japan
On 2018-01-05 13:28:49
For work, it is a repeater for necessities. Compared with other products, it is easy to use because it has strength and suppleness as well.
This review is about item#9534034.
Raw concrete work
5
From Japan
On 2017-10-06 19:20:32
I always use it. It is saved because it is cheap to buy it all together. Simple packaging is also very good
This review is about item#9534034.
Oil change
5
From Japan
On 2017-08-21 22:45:57
It is used not only for oil change but also for LLC exchange. It is very handy.
This review is about item#5843984.
When touching oiled products, containers, etc.
2
From Japan
On 2017-06-05 21:43:11
Because it is easy to be steamed according to the season, the smell is worrisome. Please consider measures for this unpleasant smell.
This review is about item#5843975.
Automobile maintenance work accompanied by oil stains
3
From Japan
On 2017-04-17 15:32:47
I am using it for the work which is soiled with oil. It is durable and carries it well.
This review is about item#5843984.
When replacing the oil of the motorcycle
5
From Japan
On 2017-03-05 21:32:14
After attaching gloves, if you attach this, it is easy to enter power, so it is recommended.
This review is about item#5843984.
Fresh fish delivery
5
From Japan
On 2016-12-26 16:00:35
I am satisfied. It is strong. I do not mind the smell. I have purchased for many years.
This review is about item#5843984.
Oil change work
3
From Japan
On 2016-08-16 07:32:44
Since it is a consumable item, I purchase it collectively. There is not much sense of cheap but it is not complaining especially because it purchases it collectively with other goods.
This review is about item#05843993.
Spraying of oil
5
From Japan
On 2016-07-26 18:32:25
There is also a feeling of security wearing 1 birth in 3 months can be used so I repeat every time.
This review is about item#37094181.