Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Resistant Vinyl Chloride Gloves
  • Oil Resistant Vinyl Chloride Gloves
  • Oil Resistant Vinyl Chloride Gloves
  • Oil Resistant Vinyl Chloride Gloves
  • Oil Resistant Vinyl Chloride Gloves
  • Oil Resistant Vinyl Chloride Gloves
  • Oil Resistant Vinyl Chloride Gloves

Oil Resistant Vinyl Chloride Gloves No.650

4.40 (57)
Item.#
05843993
Mfr.#
No.650
Package Qty.
1Pair
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Automobile-related industry/shipbuilding industry/machinery industry/steel industry/oil refining industry/chemical industry/retail industry/service industry/fisheries/marine products processed industry etc
Color
Blue
Overall Length (cm)
27
TRUSCO Part Number
253-3537
Around Palms (cm)
25
Material (surface)
Vinyl chloride
Middle Finger Length (cm)
9
Size
LL
Mass (g/pair)
87
Material (reverse side)
Cotton, urethane rubber
Customer Reviews
5 star 39
4 star 7
3 star 7
2 star 3
1 star 1
Review Rating: 4.40
57 Customer Reviews
The reviews are automatic translation.
Daily machine disassembly work
5
From Japan
On 2018-06-04 04:52:43
Material is also thick, hard to break with scratches, oil resistance is good, I am satisfied.
This review is about item#05843984.
During cleaning operation
5
From Japan
On 2018-03-21 16:51:46
It is strong and lasts long. Because the dominant hand will be useless, I would like to purchase one hand one by one.
This review is about item#5843993.
To car wash work
1
From Japan
On 2018-02-15 15:25:22
Because the material is very hard Since it is difficult to work, it is a bit more soft It is easy to use.
This review is about item#5843975.
Washing
5
From Japan
On 2018-01-29 14:40:33
Sounds good! I am using it for cleaning trichlene but it is the best.
This review is about item#5843984.
Farm work
5
From Japan
On 2018-01-15 18:09:47
It is quite useful as 3L is not sold at stores. Ideal for double wear with gloves.
This review is about item#37094181.
Also used during maintenance, car maintenance
5
From Japan
On 2018-01-05 13:28:49
For work, it is a repeater for necessities. Compared with other products, it is easy to use because it has strength and suppleness as well.
This review is about item#9534034.
Raw concrete work
5
From Japan
On 2017-10-06 19:20:32
I always use it. It is saved because it is cheap to buy it all together. Simple packaging is also very good
This review is about item#9534034.
Oil change
5
From Japan
On 2017-08-21 22:45:57
It is used not only for oil change but also for LLC exchange. It is very handy.
This review is about item#5843984.
When touching oiled products, containers, etc.
2
From Japan
On 2017-06-05 21:43:11
Because it is easy to be steamed according to the season, the smell is worrisome. Please consider measures for this unpleasant smell.
This review is about item#5843975.
Automobile maintenance work accompanied by oil stains
3
From Japan
On 2017-04-17 15:32:47
I am using it for the work which is soiled with oil. It is durable and carries it well.
This review is about item#5843984.