Buy more than* S$200* and get FREE SHIPPING

  • No.750 Nitril Robe
  • No.750 Nitril Robe
  • No.750 Nitril Robe
  • No.750 Nitril Robe
  • No.750 Nitril Robe
  • No.750 Nitril Robe
  • No.750 Nitril Robe

No.750 Nitril Robe No.750

4.59 (32)
Item.#
05844011
Mfr.#
No.750
Package Qty.
1Pair
Ship pack of
1
5.44 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Around Palms (cm)
21.8
Material (reverse side)
Polyester
Overall Length (cm)
26.0
Color
Blue
Purpose
Oil refining industry, machinery industry, constructive industry, marine products fishing industry, Oil refining industry, machinery industry, constructive industry, marine products fishing industry
Material (surface)
Nitrile rubber (NBR)
Middle Finger Length (cm)
7.8
Size
M
TRUSCO Part Number
253-3553
Customer Reviews
5 star 22
4 star 7
3 star 3
2 star 0
1 star 0
Review Rating: 4.59
32 Customer Reviews
The reviews are automatic translation.
Used for oil change of motorcycle
5
From Japan
On 2017-05-14 18:46:20
He is 165 cm in height, but he was just right size in M ​​size. I exchanged the oil immediately after stopping, but thanks to this glove it was not hot and the working time was shortened.
This review is about item#5844011.
When manufacturing or shipping, when contacting fish oil
5
From Japan
On 2017-03-07 10:00:47
I am using it all the while. It is harder to become harder than vinyl lobeb and it tends to be long until a hole is made. It is easy to work.
This review is about item#5844036.
When touching fish oil during manufacturing process
5
From Japan
On 2017-03-06 15:35:20
Easy to work, it is hard to harden even after washing several times, so stocks are supplemented as the inventory decreases.
This review is about item#5844036.
I will use it when car wash.
5
From Japan
On 2016-12-22 17:57:17
It is very soft and easy to use when fitting to hands and blowing up.
This review is about item#5844027.
For painting work, for car wash
5
From Japan
On 2016-07-11 17:09:14
It was quite thick, I thought it was stiff, but unexpectedly soft and it does not hinder work.
This review is about item#05844027.
Used for cleaning industry (vacuum cleaning)
4
From Japan
On 2016-05-31 17:03:43
Easy to use, easy to wash after use.
This review is about item#05844027.
Product
3
From Japan
On 2016-05-31 14:44:16
Especially not possible nor impossible
This review is about item#05844011.
Plating work
3
From Japan
On 2016-05-25 20:39:22
It is hard to use, durable, and I have been using it all the time. However, here the price rise was intense and I bought it at another site.
This review is about item#05844027.
General cleaning
5
From Japan
On 2016-05-25 19:58:26
This is good
This review is about item#05844027.
Agricultural work, dirty
5
From Japan
On 2015-12-12 03:58:12
It is good. soft. If it is durable, it is re-purchase. The size was a bit bigger if you purchased a thing of monotaro first and fit it. I do not smell, I feel solid.
This review is about item#05844036.