Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • No.750 Nitril Robe
  • No.750 Nitril Robe
  • No.750 Nitril Robe
  • No.750 Nitril Robe
  • No.750 Nitril Robe
  • No.750 Nitril Robe
  • No.750 Nitril Robe

No.750 Nitril Robe No.750

4.55 (38)
Item.#
05844036
Mfr.#
No.750
Package Qty.
1Pair
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Overall Length (cm)
28.0
Color
Blue
Around Palms (cm)
24.2
Material (reverse side)
Polyester
Purpose
Oil refining industry, machinery industry, constructive industry, marine products fishing industry, Oil refining industry, machinery industry, constructive industry, marine products fishing industry
Size
LL
TRUSCO Part Number
253-3570
Material (surface)
Nitrile rubber (NBR)
Middle Finger Length (cm)
8.3
Customer Reviews
5 star 25
4 star 9
3 star 4
2 star 0
1 star 0
Review Rating: 4.55
38 Customer Reviews
The reviews are automatic translation.
Used during farm work
4
From Japan
On 2018-06-12 16:17:43
Until now I used L size but when I tried using LL size this time The attachment / detachment was smooth and it was good. It seems that it can be used for a long time due to its durability
This review is about item#5844036.
Mass production work
5
From Japan
On 2018-05-07 08:50:37
Softer and easy to move fingers Very easy to use
This review is about item#05844011.
Removal of metal from cutting pallet
5
From Japan
On 2018-03-09 19:01:32
It is soft and does not slide on both tools and workpieces. There is no change in water-soluble cutting oil.
This review is about item#5844036.
Oil change at the time of car maintenance, replacement of grease
4
From Japan
On 2018-03-07 19:44:46
I ordered L size, but it is big if you put it with bare hands. So we are wearing gloves and using it. I think that durability is quite good. I think that it is good if you have a long type.
This review is about item#5844036.
Fish Filter
5
From Japan
On 2018-01-30 20:47:15
The feeling of use is soft and easy to work, the inside is cotton and the work in winter is not cold and easy.
This review is about item#5844002.
It withstands oil work well.
3
From Japan
On 2017-11-15 18:14:54
It is useful for processing of waste oil, work covered with oil, etc. It also has durability.
This review is about item#5844011.
Used for oil change of motorcycle
5
From Japan
On 2017-05-14 18:46:20
He is 165 cm in height, but he was just right size in M ​​size. I exchanged the oil immediately after stopping, but thanks to this glove it was not hot and the working time was shortened.
This review is about item#5844011.
When manufacturing or shipping, when contacting fish oil
5
From Japan
On 2017-03-07 10:00:47
I am using it all the while. It is harder to become harder than vinyl lobeb and it tends to be long until a hole is made. It is easy to work.
This review is about item#5844036.
When touching fish oil during manufacturing process
5
From Japan
On 2017-03-06 15:35:20
Easy to work, it is hard to harden even after washing several times, so stocks are supplemented as the inventory decreases.
This review is about item#5844036.
I will use it when car wash.
5
From Japan
On 2016-12-22 17:57:17
It is very soft and easy to use when fitting to hands and blowing up.
This review is about item#5844027.