Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 1005R
  • Dust Mask 1005R
  • Dust Mask 1005R
  • Dust Mask 1005R

Dust Mask 1005R 1005R-07

4.81 (16)
Item.#
05844824
Mfr.#
1005R-07
Package Qty.
1PC
Ship pack of
1
29.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
(Average Measured Value) Particle Collection Efficiency (%)
99.1
Head Strap
Type RB
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
33
National Certification Acceptance Number
No. M196
Weight (g)
145
Specification
Fit checker built-in With filter
Exhaust Rubber Valve
T-6K model
Size
M
For Asbestos Countermeasure
3 level compatible
(Maker Standard Value) Exhaust Resistance (Pa)
32+/-20
Material (surface body)
Silicone rubber
Intake Resistance Rise Value (Pa)
83
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
58
Standard
RL2
Compatible
(Filter) Mighty micron filter for 1005
Rubber Air Intake Valve
Round type (black)
Standard Weight (g)
145+/-20
AS ONE Part Number
6-8384-12
(Maker Standard Value) Particle Collection Efficiency (%)
More than 95.0
(Maker Standard Value) Inhalation Resistance (Pa)
50+/-25
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
Used in the inspection of in welding work
5
From Japan
On 2016-08-05 19:57:21
In fume gas generated during welding and this is not the mask It will fall down.
This review is about item#05844824.
Dustproof
4
From Japan
On 2016-07-20 16:27:48
Was saved gotten quickly shipped after ordering.
This review is about item#05844824.
Dust work and welding work
5
From Japan
On 2016-04-13 17:48:43
I think a good easy to be breathing.
This review is about item#05844824.
Sanding work
5
From Japan
On 2015-12-08 19:41:46
Every day, we use. Mask is life because it is the work of a large amount of dust dancing. Shigematsu made will collapse type I is a silicon surface was fart immediately, but Koken made does not lose its shape even with one year, and then pat adhesion. You have to check the back of the intake valve at the time of filter replacement, but use with confidence because there is no sign of forced entry of dust.
This review is about item#05844824.
Disinfection
3
From Japan
On 2015-06-16 15:27:13
Because there is a large area of ​​the intake of air, breathing is easier. Kana is not suitable for disinfection because the filter is thin.
This review is about item#05844824.
Use in many work place dust dust
5
From Japan
On 2014-06-23 22:46:15
Although breathing as feeling of use did not use for a long time that I think that ease the fit is also good is likely to go even a long period of time if this
This review is about item#05844824.
During the polishing of welding marks, such as steel, stainless steel
5
From Japan
On 2014-02-24 00:07:45
I am using quite a long period of time this mask, because the thickness of the filter case is thin, it can also be used to wearing a welding mask ◎. In particular, the time of the arc, the use of activated carbon filter can reduce fumes suction is pretty, has considerably helped us. There are also excellent effect when plasma cutter use. The deterioration of the rubber cord is quite fast for a little disappointing. Will there rubber cord sold separately?
This review is about item#05844824.
Gas cutting
5
From Japan
On 2014-01-30 14:17:16
I tried a lot of mask, best thickness even thickness, we are satisfied with the size.
This review is about item#05844824.
Grinder work at the time
5
From Japan
On 2013-11-13 16:45:14
In our company, one that the relevant work in the factory, we have everyone wearing this. Periodically, we have purchased in the form of replenishing sure some day to become cheaper. It survives and get the filter to be attached to this a little more cheaply.
This review is about item#05844824.
Dust work
5
From Japan
On 2013-06-12 16:55:35
To how to replace the filter is easy, I feel good feeling of use is also not a cramped of the band. Other, there is no particular problem, because always possible purchase of an inexpensive price, is good.
This review is about item#05844824.