Buy more than* S$200* and get FREE SHIPPING

  • CNS cup wheel

CNS cup wheel -

by 3M
3.00 (1)
Item.#
05844946
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
37.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rust coating removal Sanding after the removal of weld bead with grinding stone
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
16 (With washer for 15mm)
Abrasive Material
S (silicon carbide)
Thickness (mm)
13
Description 2
You can work comfortably in a dust proof , sound proof environment compared to the paper flap and HakCNS product is a versatile wire brush product that far exceeds the surface treatment capacity with a wider range of application . No clogging or filing.Good workability compared to the wire brush with an even surface, with a promise of more speedy , quiet and safe working .CNS product is ideal for strong abrasive power and durability .Since punching is possible , it is compatible for hand automatic spealized machines .
Accessories
With washer for 15mm
Grade
XCS
Maximum Rotation Speed (min-1[r. p.m])
12000
Compatible Tool
Electric disc grinder (100 mm diameter)
Color
Black
Grain Size
120
Specification
Special non-woven nylon
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Removal of iron surface flat bar before welding
3
From Japan
On 2016-05-06 16:28:17
It is a comparison with Norton Baretex disk brush. This product (CNS Cup Wheel) is easier to use because the black skin removal power is higher, the brush part breaks apart and it felt, but I feel that the price is high. We will only use it when we do not want to overly scrape off the ground, and when using a coarse work we will use such as offset stone type black skin remover.
This review is about item#05844946.