Buy more than* S$200* and get FREE SHIPPING

  • External Thread Repair Tool

External Thread Repair Tool NS2000

by NOGA
3.33 (3)
Item.#
05845077
Mfr.#
NS2000
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
In case of difficult to turn at the time of turning it after nipping, please once again nip .If too much force is applied , then there are cases where the body of the blade may break, In case of difficult to turn at the time of turning it after nipping, please once again nip .If too much force is applied , then there are cases where the body of the blade may break
Compatible Screw
Metric screw threads, (inches) unified (inches) screw threads
TRUSCO Part Number
112-7349
Cutting Edge
60degree
Compatible Range
17 mm-38 mm (11 / 16 - 1 1 / 2 inch 1 )
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Screw repair of spindle
2
From Japan
On 2016-06-13 16:11:23
I used it for repairing the screw thread of the collapsed spindle ... It was hard to use because it was a short length because of the diameter. Because there are no protector or cushion in the part of the jaw, the screw thread becomes scratched.
This review is about item#05845077.
Bolt repair
3
From Japan
On 2015-03-04 13:43:32
It is heavy and difficult to turn! It is! The price is also high, it is quicker to scrape with the file ...
This review is about item#05845077.
Fixing licked bolts
5
From Japan
On 2014-12-23 13:11:13
I bought it following Neswan. Unlike dies, it is very useful as it can accommodate screws of various diameters. I also think that sharpness is also excellent.
This review is about item#05845077.