Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • N Type Nozzle

N Type Nozzle 001 004

4.33 (6)
Item.#
05845174
Mfr.#
001 004
Package Qty.
1Bag(5PC)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Current (A)
350
Mounting Outer Diameter (mm)
20
Type
350 long nozzle
Compatible
Torch N
Nozzle Inside Diameter (phi mm)
10
Overall Length (mm)
100
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2017-03-08 15:28:15
I think I did a good shopping without problems. Thank you again.
This review is about item#5839005.
On site work
5
From Japan
On 2014-07-06 17:30:47
I always use this because it is a standard product.
This review is about item#05839014.
Welding operation
5
From Japan
On 2014-04-04 15:06:08
I use it completely without any discomfort.
This review is about item#05839014.
welding
4
From Japan
On 2014-03-12 18:59:32
Although it was entering 10 pieces, it is very appreciated if there is selling rose.
This review is about item#05839005.
Semi-automatic welding
5
From Japan
On 2013-06-19 15:46:59
It is not different from purchase of trader.
This review is about item#05839014.
welding
3
From Japan
On 2013-01-13 15:40:06
The picture looks thinner ... but the real thing is straight It is puzzled when I buy 001 Is not it the picture of 003?
This review is about item#05839014.