Buy more than* S$200* and get FREE SHIPPING

  • Diamond File K type
  • Diamond File K type
  • Diamond File K type

Diamond File K type DKHA0510

5.00 (4)
Item.#
05845244
Mfr.#
DKHA0510
Package Qty.
1PC
Ship pack of
1
48.32 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Purpose
Please use materials with a high degree of hardness such as ceramics, carbide metal and hardened steels., Please use materials with a high degree of hardness such as ceramics, carbide metal and hardened steels.
Overall Length L (mm)
215, 215
Type
K-5, K-5
Shape
half round
Caution
Grinding can be effective just by touching it lightly. Wet grinding is effective.Please use a small amount of oil., Grinding can be effective just by touching it lightly. Wet grinding is effective.Please use a small amount of oil.
File Part Width W (mm)
12, 12
File Length (mm)
80, 80
Grain Size
#150, #150
Thickness (mm)
3.8, 3.8
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Shape modification of kitchen knife
5
From Japan
On 2017-01-17 08:36:32
I used cheap things like 200 yen or 100 yen in the past, but the grinding ability and durability were bad. I think that this item has less abrasive grain peeling and grinding ability is good.
This review is about item#05845262.
Molding of kitchen knife etc
5
From Japan
On 2016-10-14 06:50:23
I used cheap ones until now but diamond grains immediately peeled off and it got sharp and so it was a little expensive but I bought it. I think that Oita hold is good.
This review is about item#05845262.
Modification of motorcycle clutch hub
5
From Japan
On 2013-12-18 03:36:36
Teeth do not stand at the file on hand, I bought it inevitably, but this one can be cut to the best.
This review is about item#02454584.
Correction of carbide tip of hand tool
5
From Japan
On 2013-06-13 12:41:54
Grains are in line and a pleasant sound is made. It is like a trick to put cutting oil on and use it without putting strength. This makes a rough shape and uses the company's S type for finishing.
This review is about item#58101881.