Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond File K type
  • Diamond File K type
  • Diamond File K type

Diamond File K type DKMA0510

5.00 (6)
Item.#
05845253
Mfr.#
DKMA0510
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Please use materials with a high degree of hardness such as ceramics, carbide metal and hardened steels., Please use materials with a high degree of hardness such as ceramics, carbide metal and hardened steels.
File Length (mm)
80, 80
File Part Outer Diameter W (phi mm)
5.5, 5.5
Shape
Round
Overall Length L (mm)
215, 215
Type
K-5, K-5
Grain Size
#150, #150
Caution
Grinding can be effective just by touching it lightly. Wet grinding is effective.Please use a small amount of oil., Grinding can be effective just by touching it lightly. Wet grinding is effective.Please use a small amount of oil.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Production of audio equipment
5
From Japan
On 2018-06-13 19:46:44
I obtained it for case processing of audio equipment. Truly made from Tsubosan, the finished surface of the processed surface is also beautiful I am glad that we can process even without putting much effort.
This review is about item#2454584.
Production of audio equipment
5
From Japan
On 2018-06-03 06:45:31
Knowing Tsubosan in the Japanese-style general bookstore, ease of use, the processed surface is also beautiful. Although I am very tired when I buy cheap, it is interesting to make Tsubosan made It is an impression that can be processed lightly. The corner part will be decided as well ♪
This review is about item#02454584.
Shape modification of kitchen knife
5
From Japan
On 2017-01-17 08:36:32
I used cheap things like 200 yen or 100 yen in the past, but the grinding ability and durability were bad. I think that this item has less abrasive grain peeling and grinding ability is good.
This review is about item#05845262.
Molding of kitchen knife etc
5
From Japan
On 2016-10-14 06:50:23
I used cheap ones until now but diamond grains immediately peeled off and it got sharp and so it was a little expensive but I bought it. I think that Oita hold is good.
This review is about item#05845262.
Modification of motorcycle clutch hub
5
From Japan
On 2013-12-18 03:36:36
Teeth do not stand at the file on hand, I bought it inevitably, but this one can be cut to the best.
This review is about item#02454584.
Correction of carbide tip of hand tool
5
From Japan
On 2013-06-13 12:41:54
Grains are in line and a pleasant sound is made. It is like a trick to put cutting oil on and use it without putting strength. This makes a rough shape and uses the company's S type for finishing.
This review is about item#58101881.