Buy more than* S$200* and get FREE SHIPPING

  • pocket adjustable wrench

pocket adjustable wrench UM24SR

3.50 (2)
Item.#
05845323
Mfr.#
UM24SR
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Maximum Openings (mm)
24
Color
Red
TRUSCO Part Number
250-5169
Weight (g)
80
Overall Length (mm)
118
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2016-09-29 23:49:03
Easily weighed, quickly tightened, etc., it is not big, I am glad
This review is about item#5845323.
Permanent cell phone. Narrow work that normal monkey can not use.
4
From Japan
On 2009-11-24 00:58:00
It is better to see this as a completely different tool from the normal monkey. Advantages: Large feed angle, facing a narrow place, convenient for carrying. Disadvantages: Compared to the monkey, it is hard to add power 30mm is the most versatile. A force of 36 mm is put to a certain extent. 24mm is not used because it has narrow opening.
This review is about item#05845357.