Buy more than* S$200* and get FREE SHIPPING

  • pocket adjustable wrench

pocket adjustable wrench UM24SS

3.50 (2)
Item.#
05845366
Mfr.#
UM24SS
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
118
2014 TRUSCO Published Page
2-0295
Weight (g)
80
Caution
Do not use for items which is live with electricity. Grip doesn't have insulation function. Please fit the wrench's jaws on both sides of the bolt or nut firmly. Turn to the direction of the lower jaw. Do not use a pipe, etc as an extention. Do not use as, Do not use for items which is live with electricity. Grip doesn't have insulation function. Please fit the wrench's jaws on both sides of the bolt or nut firmly. Turn to the direction of the lower jaw. Do not use a pipe, etc as an extention. Do not use as a hammer. Do not hit with a hammer.
TRUSCO Part Number
250-5207
Maximum Openings (mm)
24
Color
Smoke
Purpose
"Please use it for the temporary tightening work of bolts and nuts in narrow parts, such as a narrow piping part of equipment, machine and an automobile transportation, furniture, office equipment and appliances, and the small places of monkey torque.", "Please use it for the temporary tightening work of bolts and nuts in narrow parts, such as a narrow piping part of equipment, machine and an automobile transportation, furniture, office equipment and appliances, and the small places of monkey torque."
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2016-09-29 23:49:03
Easily weighed, quickly tightened, etc., it is not big, I am glad
This review is about item#5845323.
Permanent cell phone. Narrow work that normal monkey can not use.
4
From Japan
On 2009-11-24 00:58:00
It is better to see this as a completely different tool from the normal monkey. Advantages: Large feed angle, facing a narrow place, convenient for carrying. Disadvantages: Compared to the monkey, it is hard to add power 30mm is the most versatile. A force of 36 mm is put to a certain extent. 24mm is not used because it has narrow opening.
This review is about item#05845357.