Buy more than* S$200* and get FREE SHIPPING

  • pocket adjustable wrench

pocket adjustable wrench UM30SS

3.50 (2)
Item.#
05845427
Mfr.#
UM30SS
Package Qty.
1PC
Ship pack of
1
32.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0295
Weight (g)
135
Overall Length (mm)
140
Caution
Do not use for items which is live with electricity. Grip doesn't have insulation function. Please fit the wrench's jaws on both sides of the bolt or nut firmly. Turn to the direction of the lower jaw. Do not use a pipe, etc as an extention. D
Maximum Openings (mm)
30
Color
Smoke
TRUSCO Part Number
250-5266
Purpose
"Please use it for the temporary tightening work of bolts and nuts in narrow parts, such as a narrow piping part of equipment, machine and an automobile transportation, furniture, office equipment and appliances, and the small places of monkey torque."
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2016-09-29 23:49:03
Weighed a handy thing, can such as tightening immediately, on the not large, happy
This review is about item#5845323.
Standing mobile. Work in narrow you can not use the normal monkey.
4
From Japan
On 2009-11-24 00:58:00
This is better seen as a completely different tool and normal monkey. Benefits: Feed angle is large, face in a narrow space, convenient to carry. Disadvantages: difficult to apply force when compared with the Monkey Impressions 30mm is the most versatile. 36mm extent force there will be put. 24mm because a narrow mouth opening, but it is not currently used.
This review is about item#05845357.