Buy more than* S$200* and get FREE SHIPPING

  • pocket adjustable wrench
  • pocket adjustable wrench
  • pocket adjustable wrench
  • pocket adjustable wrench

pocket adjustable wrench UM36SV

3.50 (2)
Item.#
05845472
Mfr.#
UM36SV
Package Qty.
1PC
Ship pack of
1
38.04 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Maximum Openings (mm)
36
Color
Violet
TRUSCO Part Number
250-5312
Weight (g)
225
Overall Length (mm)
160
Purpose
"Please use it for the temporary tightening work of bolts and nuts in narrow parts, such as a narrow piping part of equipment, machine and an automobile transportation, furniture, office equipment and appliances, and the small places of monkey torque.", "Please use it for the temporary tightening work of bolts and nuts in narrow parts, such as a narrow piping part of equipment, machine and an automobile transportation, furniture, office equipment and appliances, and the small places of monkey torque."
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2016-09-29 23:49:03
Weighed a handy thing, can such as tightening immediately, on the not large, happy
This review is about item#5845323.
Permanent cell phone. Narrow work that normal monkey can not use.
4
From Japan
On 2009-11-24 00:58:00
It is better to see this as a completely different tool from the normal monkey. Advantages: Large feed angle, facing a narrow place, convenient for carrying. Disadvantages: Compared to the monkey, it is hard to add power 30mm is the most versatile. A force of 36 mm is put to a certain extent. 24mm is not used because it has narrow opening.
This review is about item#05845357.