Buy more than* S$200* and get FREE SHIPPING

  • CONSET Outlet Cord Reel Standard
  • CONSET Outlet Cord Reel Standard
  • CONSET Outlet Cord Reel Standard
  • CONSET Outlet Cord Reel Standard

CONSET Outlet Cord Reel Standard KB-30K

Item.#
05845551
Mfr.#
KB-30K
Package Qty.
1PC
Ship pack of
1
319.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Service Space
Indoors
Electric Wire Specification-Number of Cores
3C
Wire Thickness (mm2)
2
Rated Current (A)
6
Plug Socket Shape
Bipolar grounding
Plug Socket Number
4
Type
Special specification type
Specification
Leakage breaker Ground terminal Excrescence plug
Maximum Current (A)
15
Electric Wire Specification-Classification
Softon cable VCT
Electrical Wire Length (m)
30
Dimensions (Height H x Width W x Depth D) (mm)
355x275x211
Outlet Rating
With 2P, 15A, 125V grounding
Weight (kg)
7.7
TRUSCO Part Number
370-3550