Buy more than* S$200* and get FREE SHIPPING

  • Outdoor Lamp

Outdoor Lamp RF110V90WH

4.38 (13)
Item.#
05845637
Mfr.#
RF110V90WH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (degrees)
45
Rated Lamp Power (W)
90
Connector
E26
Overall Length (mm)
157
Axis Luminosity (cd)
800
Beam Flux (Lm)
350
Rating Life (Hours)
2000
Type
Reflector bulb
Total Luminous Flux (Lm)
900
Voltage (V)
110
Type
100W diffused-light type
Glass Bulb Type
R120
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Fixtures
1
From Japan
On 2015-10-26 17:03:09
Change from high power consumption to LED floodlight. . .
This review is about item#06416216.
Sign lighting.
3
From Japan
On 2015-08-14 23:21:29
Since it is the same price range even at home centers, if it is a bit cheaper.
This review is about item#05845655.
Outside store lighting
5
From Japan
On 2015-04-22 17:35:56
I did not find it even if I looked for a nearby electric shop or home center, and I nearly gave up and I searched for monotalou. I was wondering if the price is high, but it was surprisingly reasonable so it was very good.
As a pyrotechnic heat for the prevention of freezing of light projector substitute water pipe
5
From Japan
On 2015-02-12 14:40:35
I can not say anything because I will use the goods now. In the home center etc, this specification was not handled quite well, I thought that it was a monotaro and purchased it. I will buy a band, but the price is also there.
This review is about item#05845637.
Lighting of the company's outdoor passage
5
From Japan
On 2014-10-03 10:17:51
It arrives immediately after ordering, it is good that the price is cheap.
This review is about item#03360673.
factory
4
From Japan
On 2014-09-02 13:28:23
Convenient
This review is about item#05845655.
External construction
5
From Japan
On 2014-09-01 14:14:01
I am using it without any problem. Packing was inadequate and the corrugated cardboard was damaged, so I will order again if it does not. There was no sticker such as broken item attention, luggage placement etc on top. Please keep it in mind.
This review is about item#05845673.
I am using it for the outer light of the barn.
5
From Japan
On 2014-03-14 14:33:56
Because the lamp was out, I was relieved because I ordered that it was delivered immediately with the same part number.
This review is about item#03360673.
Outdoor lamp on site
5
From Japan
On 2014-01-17 16:07:56
It was just right to fit the standard. I want the price to be more reasonable.
This review is about item#06416216.
It is outdoor lighting for security inside factory.
5
From Japan
On 2014-01-17 13:10:52
It is saved because we can immediately replace it with a used front part and use it without any problems.
This review is about item#05845707.