Buy more than* S$200* and get FREE SHIPPING

  • Outdoor Lamp

Outdoor Lamp RF220V270WH

4.38 (13)
Item.#
05845716
Mfr.#
RF220V270WH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (degrees)
45
Axis Luminosity (cd)
3200
Beam Flux (Lm)
1240
Total Luminous Flux (Lm)
2920
Voltage (V)
220
Type
300W diffused-light type
Rating Life (Hours)
2000
Type
Reflector bulb
Glass Bulb Type
R135
Rated Lamp Power (W)
270
Connector
E39
Overall Length (mm)
211
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Fixtures
1
From Japan
On 2015-10-26 17:03:09
To change from a high power consumption to the LED floodlight. . .
This review is about item#06416216.
Billboard lighting.
3
From Japan
On 2015-08-14 23:21:29
Even in home improvement because it is the same price range, if a little cheaper.
This review is about item#05845655.
Outside the store lighting
5
From Japan
On 2015-04-22 17:35:56
Not found even looking for a local electronics store or home center, I was almost ready to give up, to search whether not certain of if Monotarou. Amount of money was also wondering what high of, but it was very good because it was surprisingly affordable.
As the focal morphisms heat for the projector ringer water pipe freeze protection
5
From Japan
On 2015-02-12 14:40:35
Products are now indescribable because use. In the hardware store or the like, this specification is not handled quite, was purchased thought there if Monotarou. Become the band to buy, but the price is also decent.
This review is about item#05845637.
Lighting of their outdoor passage
5
From Japan
On 2014-10-03 10:17:51
Reach as soon as you order, the price may also be cheaper.
This review is about item#03360673.
factory
4
From Japan
On 2014-09-02 13:28:23
Convenient
This review is about item#05845655.
Outside work
5
From Japan
On 2014-09-01 14:14:01
In particular it has been used without problem. Since the packing is insufficient and the cardboard is damaged it even then if also order there. Fragile, it did not sticker etc. Do not put luggage on. We would like you to note the future.
This review is about item#05845673.
I use for the outdoor lights of the barn.
5
From Japan
On 2014-03-14 14:33:56
Since the lamp is broken, I was relieved because of the order has been immediately delivered in the same part number.
This review is about item#03360673.
Outdoor lamp of the site
5
From Japan
On 2014-01-17 16:07:56
Just it was good to not meet the standard. Price I want you to a little more reasonable.
This review is about item#06416216.
Outdoor lighting for security in the factory.
5
From Japan
On 2014-01-17 13:10:52
Immediately replaced with the used of the previous parts, have survived can be used without any problem.
This review is about item#05845707.