Buy more than* S$200* and get FREE SHIPPING

  • Battery Charger

Battery Charger DC1439

4.60 (5)
Item.#
05846032
Mfr.#
DC1439
Package Qty.
1PC
Ship pack of
1
140.83 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Charging Time
NiMH 3.0 Ah: 27 minutes, 2.0 Ah: 20 min, 2.0 Ah: 14 minutes, 1.3 Ah: 9 minutes
Compatible
(1222, 1202, 1202A, 1235, 1422, 9122, 9102, 9102A, 9120, 9100, 9000, 9002, 7002, 7100, 7120, 7000) rechargeable battery
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For charging
5
From Japan
On 2016-12-13 15:50:39
It has been used from seven years ago, but was new purchase will not be charged.
This review is about item#5846032.
Of hand-held equipment is for charging
5
From Japan
On 2015-08-18 08:34:49
In particular, the problem is there seems to be no.
This review is about item#09248267.
Hand the battery driver
5
From Japan
On 2015-02-01 20:08:38
Also come in handy short charging time without Kakekara also time to charge.
This review is about item#09248267.
Battery charging
5
From Japan
On 2013-11-19 12:21:02
I have been using this type and a rapid charger and (both Makita genuine) two types, Ten years without break be used, you can still use.
A little work with no electricity
3
From Japan
On 2010-06-03 22:14:45
Makita is well charger is broken.
This review is about item#07066175.