Buy more than* S$200* and get FREE SHIPPING

  • A Set of Wonder Gun
  • A Set of Wonder Gun
  • A Set of Wonder Gun

A Set of Wonder Gun W101-A

Item.#
05846102
Mfr.#
W101-A
Package Qty.
1Set
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.9
Nozzle Inside Diameter (phi mm)
20
Minimum Inside Diameter (phi mm)
22
Weight (g)
310
Set Contents
BODY: W101 TIP NOZZLE :W1-3 COUPLER: W1-8 (1 / 4) Dust bag :W1-2 (length 200 mm x width370 mm ) Anti-dust bagbang : W1-7
AS ONE Part Number
1-9163-07
Nozzle Orifice
1.4 mm x 6 hole
Nozzle Length (mm)
200
Overall Length (mm)
144