Buy more than* S$200* and get FREE SHIPPING

  • A Set of Wonder Gun
  • A Set of Wonder Gun
  • A Set of Wonder Gun

A Set of Wonder Gun W301-A

Item.#
05846111
Mfr.#
W301-A
Package Qty.
1Set
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.9
Nozzle Inside Diameter (phi mm)
12
Minimum Inside Diameter (phi mm)
11
Weight (g)
260
Set Contents
BODY: W301 TIP NOZZLE :W3-3 Dust bag :W3-2 (length 200 mm x width370 mm ) Main part: W39
AS ONE Part Number
1-9163-05
Nozzle Orifice
1.4 mmx3 hole
Nozzle Length (mm)
150
Overall Length (mm)
142