Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Handy Bundler PRO Spare Clip

Handy Bundler PRO Spare Clip P45C-200N

5.00 (2)
Item.#
05846136
Mfr.#
P45C-200N
Package Qty.
1Pack(200PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Belt Width (mm)
4.5
Material
Polyacetal resin
Weight (g)
55
Color
White
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring bundle of maritime transport equipment
5
From Japan
On 2016-09-29 16:56:53
I was worried about durability because it is used in an environment with bad conditions, but it was judged that it was no problem after two to three years passed since the first use
This review is about item#5846145.
Reconstruction of store fixtures
5
From Japan
On 2014-10-23 13:23:16
There is no waste in the band part, I use it very effectively.
This review is about item#05846136.